!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED LIGHT, 4,800 LM, 36 WATTS, 120V AC, 3,000K COLOUR TEMP, 7.8 IN L, SHATTER-RESISTANT, E26 MEDIUM

LED LIGHT, 4,800 LM, 36 WATTS, 120V AC, 3,000K COLOUR TEMP, 7.8 IN L, SHATTER-RESISTANT, E26 MEDIUM

SYLVANIA

LED LIGHT, 4,800 LM, 36 WATTS, 120V AC, 3,000K COLOUR TEMP, 7.8 IN L, SHATTER-RESISTANT, E26 MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LIGHT, 4,800 LM, 36 WATTS, 120V AC, 3,000K COLOUR TEMP, 7.8 IN L, SHATTER-RESISTANT, E26 MEDIUM

LED LIGHT, 4,800 LM, 36 WATTS, 120V AC, 3,000K COLOUR TEMP, 7.8 IN L, SHATTER-RESISTANT, E26 MEDIUM

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.87 / EACH

EHC: EHC :
Min Qty 6 = $797.22

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA40872
  • Mfr. Model # LED36HIDR830MED
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.444 lbs

Product Details

This LED light meets the standards for DLC 5.0 Rated, IP64 Rated, UL Damp Rated. It also has voltage of 120V AC, 36 watts, an E26 medium bulb base, is shatter-resistant, 4,800 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Light
  • Bulb Dia. 3 2/5 in
  • Bulb Designation LED36HIDR830MED
  • Colour Temperature 3,000K
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 36 W
  • Rated Life 50,000 hr
  • For Enclosed Fixtures Yes
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Bulb Manufacturers Warranty Length 5 yr
  • High Output No
  • Bulb Base Type E26 Medium
  • Bulb Housing Polycarbonate
  • Colour Rendering Index 80
  • Lumens 4,800 lm
  • Overall Length 7.8 in
  • Voltage 120V AC
  • Bulb Beam Angle 360 Degrees
  • Dimmable No
  • Rough Service Yes
  • Standards DLC 5.0 Rated, IP64 Rated, UL Damp Rated
  • Bulb Power Source Ballast

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list