!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED TUBE DRIVER LAMP, 10 1/2 IN LENGTH, REFLECTOR, 72 WATTS, PAR30L

LED TUBE DRIVER LAMP, 10 1/2 IN LENGTH, REFLECTOR, 72 WATTS, PAR30L

GE LIGHTING

LED TUBE DRIVER LAMP, 10 1/2 IN LENGTH, REFLECTOR, 72 WATTS, PAR30L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED TUBE DRIVER LAMP, 10 1/2 IN LENGTH, REFLECTOR, 72 WATTS, PAR30L

LED TUBE DRIVER LAMP, 10 1/2 IN LENGTH, REFLECTOR, 72 WATTS, PAR30L

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.51 / EACH

EHC: EHC :
Min Qty 20 = $1,350.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED36T8/DR/D2L
  • Mfr. Model # LED36T8/DR/D2L
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Product Details

This 72 watt LED tube driver is designed for use with T8 Lamp. Plus it meets the standards for cUL and UL.

Technical Specs

  • ItemLED Tube Driver
  • Number of Fixtures1
  • Output Voltage26 to 34V DC
  • Output Current1,060 mA
  • Power Output27V to 33V
  • Width2 4/5 in
  • DimmingYes
  • Power Factor0.9
  • Environmental RatingDamp Location
  • For Use WithT8 Lamp
  • Product Type Driver
  • Input Voltage 120 to 277V AC
  • Input Current 50/60 Hz
  • Input Power 72 W
  • Length 10 1/2 in
  • Height 3 3/8 in
  • Max. Case Temp. 113 Degrees F
  • Output Technology LED
  • Standards cUL, UL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list