!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED LAMP,410 LM,6.5 W,PLUG-IN BULB

LED LAMP,410 LM,6.5 W,PLUG-IN BULB

PHILIPS

LED LAMP,410 LM,6.5 W,PLUG-IN BULB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LED LAMP,410 LM,6.5 W,PLUG-IN BULB

LED LAMP,410 LM,6.5 W,PLUG-IN BULB

PHILIPS

Clearance Price :
$5.23 / EACH

Your Price : $20.90 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL454538
  • Mfr. Model # 454538
  • UNSPSC # 39101628
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.18 lbs

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle25 Degrees
  • Bulb Dia.2 in
  • Bulb HousingAluminum
  • Colour Rendering Index80
  • Incandescent Wattage Equivalency35 W
  • Rough ServiceNo
  • Overall Length2 in
  • Voltage12V AC
  • Rated Life25,000 hr
  • For Enclosed FixturesNo
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor
  • Bulb Manufacturers Warranty Length3 yr
  • Bulb Start TypeElectronic
  • Light DistributionSpot
  • Maximum Operating Temperature113 Degrees F
  • Bulb Base Type 2-Pin (GU5.3)
  • Lumen Selectable No
  • Bulb Designation 6.5MR16/F25/2700-2200 DIM 12V
  • Bulb Finish Clear
  • Bulb Shape MR16
  • Colour Temperature 2,700K
  • Lumens 455 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 6.5 W
  • Dimmable Yes
  • Bulb Power Source Direct Wired
  • Light Colour White
  • Amps 690 mA
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Dimming Method Continuous Dimming
  • Standards RoHS Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list