!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT LED BULB, 4-PIN (GX24Q-4), BR28, LED, 3500K, 1,950 LUMENS, 18.5 W, DIMMABLE

COMPACT LED BULB, 4-PIN (GX24Q-4), BR28, LED, 3500K, 1,950 LUMENS, 18.5 W, DIMMABLE

GE LIGHTING

COMPACT LED BULB, 4-PIN (GX24Q-4), BR28, LED, 3500K, 1,950 LUMENS, 18.5 W, DIMMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, 4-PIN (GX24Q-4), BR28, LED, 3500K, 1,950 LUMENS, 18.5 W, DIMMABLE

COMPACT LED BULB, 4-PIN (GX24Q-4), BR28, LED, 3500K, 1,950 LUMENS, 18.5 W, DIMMABLE

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.24 / EACH

EHC: EHC :
Min Qty 6 = $235.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED19GX24QV835
  • Mfr. Model # LED19GX24Q-V/835
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.655 lbs

Product Details

This compact LED bulb meets the standards for cULus. It also has 18.5 watts, a 4-pin (GX24Q-4) bulb base, is not shatter resistant, 1,950 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Compact LED Bulb
  • Colour Selectable No
  • Bulb Beam Angle 100 Degrees
  • Bulb Dia. 3 1/2 in
  • Bulb Housing Polycarbonate
  • Colour Rendering Index 80
  • Incandescent Wattage Equivalency 26 W
  • Rough Service No
  • Overall Length 6 1/2 in
  • Watts 18.5 W
  • Dimmable No
  • Bulb Power Source Plug and Play
  • Three-Way No
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Dimming Method No Dimming
  • Standards cULus
  • Dimming Type No Dimming
  • Bulb Base Type 4-Pin (GX24Q-4)
  • Lumen Selectable No
  • Bulb Designation LED19GX24Q-V/835
  • Bulb Finish Frosted
  • Bulb Shape BR28
  • Colour Temperature 3,500K
  • Lumens 1,950 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Rated Life 50,000 hr
  • For Enclosed Fixtures No
  • Filament Design Not Applicable
  • Light Colour White
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Start Type Electronic
  • Light Distribution Flood
  • Maximum Operating Temperature 113 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list