!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT LED BULB, BR30, MEDIUM SCREW (E26), 7.2 W, 2700K, 650 LUMENS

COMPACT LED BULB, BR30, MEDIUM SCREW (E26), 7.2 W, 2700K, 650 LUMENS

PHILIPS

COMPACT LED BULB, BR30, MEDIUM SCREW (E26), 7.2 W, 2700K, 650 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, BR30, MEDIUM SCREW (E26), 7.2 W, 2700K, 650 LUMENS

COMPACT LED BULB, BR30, MEDIUM SCREW (E26), 7.2 W, 2700K, 650 LUMENS

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.70 / EACH

EHC: EHC :
Min Qty 6 = $64.20

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 6. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL473843
  • Mfr. Model # 7.2BR30/PER/927/P/E26/DIM 6/1FB T20
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Product Details

This compact LED bulb meets the standards for RoHS compliance. It also has 82 mAmps, voltage of 120V AC, 7.2 watts, a medium screw (E26) bulb base, is shatter-resistant, 650 lumens, plus it has a rated life of 15,000 hours, and a one-year manufacturer's warranty.

Technical Specs

  • Item Compact LED Bulb
  • Colour Selectable No
  • Bulb Beam Angle 110 Degrees
  • Bulb Dia. 3 3/4 in
  • Bulb Housing Plastic
  • Colour Rendering Index 90
  • Incandescent Wattage Equivalency 65 W
  • Rough Service No
  • Overall Length 5 1/6 in
  • Voltage 120V AC
  • Rated Life 15,000 hr
  • For Enclosed Fixtures Yes
  • Filament Design Not Applicable
  • Light Colour White
  • Amps 82 mA
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Light Distribution Flood
  • Maximum Operating Temperature 113 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Lumen Selectable No
  • Bulb Designation 7.2BR30/PER/927/P/E26/DIM 6/1FB T20
  • Bulb Finish Frosted
  • Bulb Shape BR30
  • Colour Temperature 2,700K
  • Lumens 650 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 7.2 W
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Bulb Manufacturers Warranty Length 1 yr
  • Dimming Method Continuous Dimming
  • Standards RoHS Compliant

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list