!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT LED BULB, PAR30, MEDIUM SCREW (E26), 12 W, 3000K, 1,050 LUMENS

COMPACT LED BULB, PAR30, MEDIUM SCREW (E26), 12 W, 3000K, 1,050 LUMENS

GE LIGHTING

COMPACT LED BULB, PAR30, MEDIUM SCREW (E26), 12 W, 3000K, 1,050 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, PAR30, MEDIUM SCREW (E26), 12 W, 3000K, 1,050 LUMENS

COMPACT LED BULB, PAR30, MEDIUM SCREW (E26), 12 W, 3000K, 1,050 LUMENS

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.45 / EACH

EHC: EHC :
Min Qty 6 = $188.70

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 6. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED12DP30RW8304
  • Mfr. Model # LED12DP30RW83040
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 118
  • Shipping Weight 0.6 lbs

Product Details

This compact LED bulb meets the standards for cULus. It also has voltage of 120V AC, 12 watts, a medium screw (E26) bulb base, is not shatter resistant, 1,050 lumens, plus it has a rated life of 25,000 hours, and a three-year manufacturer's warranty.

Technical Specs

  • Item Compact LED Bulb
  • Colour Selectable No
  • Bulb Beam Angle 40 Degrees
  • Bulb Dia. 3 3/4 in
  • Bulb Housing Polycarbonate
  • Colour Rendering Index 80
  • Incandescent Wattage Equivalency 75 W
  • Rough Service No
  • Overall Length 3 5/6 in
  • Voltage 120V AC
  • Rated Life 25,000 hr
  • For Enclosed Fixtures No
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Dimming Method Continuous Dimming
  • Standards cULus
  • Dimming Type 0 to 10V
  • Bulb Base Type Medium Screw (E26)
  • Lumen Selectable No
  • Bulb Designation LED/12DP30RW83040
  • Bulb Finish Clear
  • Bulb Shape PAR30
  • Colour Temperature 3,000K
  • Lumens 1,050 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Watts 12 W
  • Dimmable Yes
  • Bulb Power Source Direct Wired
  • Light Colour White
  • Bulb Manufacturers Warranty Length 3 yr
  • Bulb Start Type Electronic
  • Light Distribution Flood
  • Maximum Operating Temperature 113 Degrees F

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list