!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 19,734 LUMENS, 22 3/8 IN L

LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 19,734 LUMENS, 22 3/8 IN L

LITHONIA LIGHTING

LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 19,734 LUMENS, 22 3/8 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 19,734 LUMENS, 22 3/8 IN L

LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 19,734 LUMENS, 22 3/8 IN L

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,015.37 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRJHBL18000LMGLWD
  • Mfr. Model # JHBL18000LMGLWDMVOLTGZ1050K70CRIDWHXD
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.4 lbs

Product Details

This JHBL series LED high bay is made of aluminum. In addition, it includes 3/4 NPS threaded hub. Plus it meets the standards for CSA certified to U.S. and Canadian Safety Standards. This LED high bay also has voltage of 120 to 277V, 131 watts, 19,734 lumens, plus a rated life of 100,000 hours.

Technical Specs

  • Item LED High Bay
  • Bay Light Type High Bay
  • Dimmable Yes
  • For Bulb Shape Integrated LED
  • Overall Height 16 5/8 in
  • Lamp Type Integrated LED
  • LED Replacement For 400W MH/HPS
  • Lens Material Glass
  • Lighting Technology LED
  • Lumens per Watt 151 lm/W
  • Max. Ambient Temp. 149 Degrees F
  • Rated Life 100,000 hr
  • Reflector Type Enclosed
  • Fixture Mounting Type Hook, Pendant
  • Voltage 120 to 277V AC
  • Bulbs Included Integrated
  • Housing Colour White
  • Housing Material Aluminum
  • Number of Light Bars 4
  • Product Type LED High Bay
  • Colour Temperature 5,000K
  • For Bulb Base Type Integrated LED
  • For Bulb Type Integrated LED
  • Ingress Protection Rating 65
  • Lamp Watts - Fixtures 131 W
  • Overall Length 22 3/8 in
  • Light Distribution Wide
  • Lumens 19,734 lm
  • Max. Fixture Wattage 131 W
  • Min. Ambient Temp. -40 Degrees F
  • Reflector Material Aluminum
  • Series JHBL
  • Suggested Fixture Mounting Height 60 ft
  • Overall Width 22 3/8 in
  • Emergency Battery Backup No
  • Housing Finish Powder Coated
  • Includes 3/4 NPS Threaded Hub
  • Standards CSA Certified to U.S. and Canadian Safety Standards

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list