!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CPHB LED HIGH BAY, STATIC, 9000 TO 60,000 LM, 104W, 120/277V AC, 3,500K/4,000K/5,000K COLOUR TEMP

CPHB LED HIGH BAY, STATIC, 9000 TO 60,000 LM, 104W, 120/277V AC, 3,500K/4,000K/5,000K COLOUR TEMP

LITHONIA LIGHTING

CPHB LED HIGH BAY, STATIC, 9000 TO 60,000 LM, 104W, 120/277V AC, 3,500K/4,000K/5,000K COLOUR TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CPHB LED HIGH BAY, STATIC, 9000 TO 60,000 LM, 104W, 120/277V AC, 3,500K/4,000K/5,000K COLOUR TEMP

CPHB LED HIGH BAY, STATIC, 9000 TO 60,000 LM, 104W, 120/277V AC, 3,500K/4,000K/5,000K COLOUR TEMP

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR2681J2
  • Mfr. Model # CPHB 15LM MVOLT 40K
  • UNSPSC # 39111546
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

This CPHB series LED high bay includes v-hanger hardware kit with 2 v-hanger brackets and two 36-inch chain lengths. Plus it meets the standards for CSA and damp location use. It also has voltage of 120 to 277V AC, 104 watts, 9000 to 60,000 lumens.

Technical Specs

  • Item LED High Bay
  • For Bulb Type Integrated LED
  • Lamp Watts - Fixtures 104 W
  • Lighting Technology LED - Static
  • Dimmable Yes
  • Includes V-Hanger Hardware Kit with 2 V-Hanger Brackets and 2 36 in Chain Lengths
  • Lumens per Watt 143 lm/W
  • Series CPHB
  • Voltage 120 to 277V AC
  • LED Replacement For 200 W MH, 6 Lamp T8 NBF
  • Light Distribution Medium
  • Colour Temperature 3,500K, 4,000K, 5,000K
  • Emergency Battery Backup No
  • Lumens 60,000/48,000/36,000/30,000/24,000/18,000/15,000/12,000/9000 lm
  • Max. Fixture Wattage 428 W
  • Standards CSA, Damp Location

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list