!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED GLASS TUBE, 2100 LM, 16W, 120/277V AC, 0.133 A, 3,000K, WARM WHITE, 48 IN L, TYPE B, G13, T8

LED GLASS TUBE, 2100 LM, 16W, 120/277V AC, 0.133 A, 3,000K, WARM WHITE, 48 IN L, TYPE B, G13, T8

GE LIGHTING

LED GLASS TUBE, 2100 LM, 16W, 120/277V AC, 0.133 A, 3,000K, WARM WHITE, 48 IN L, TYPE B, G13, T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED GLASS TUBE, 2100 LM, 16W, 120/277V AC, 0.133 A, 3,000K, WARM WHITE, 48 IN L, TYPE B, G13, T8

LED GLASS TUBE, 2100 LM, 16W, 120/277V AC, 0.133 A, 3,000K, WARM WHITE, 48 IN L, TYPE B, G13, T8

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.26 / EACH

EHC: EHC :
Min Qty 20 = $365.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED16BDT8G4830
  • Mfr. Model # LED16BDT8/G4/830
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This LED glass tube meets the standards for cULus certified, DLC certified. It also has 0.133 Amps, voltage of 120 to 277V AC, 16 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,100 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Glass Tube
  • Bulb Housing Glass
  • Bulb Designation LED16BDT8/G4/830
  • Colour Temperature 3,000K
  • Nominal Length 4 ft
  • Watts 16 W
  • Light Technology LED
  • Voltage 120 to 277V AC
  • Rough Service No
  • Bulb Finish White
  • Bulb Minimum Starting Temperature -20 Degrees C
  • Bulb Start Type Internal Safety Switch
  • Dimming Method No Dimming
  • For Enclosed Fixtures Yes
  • Rated Life 50,000 hr
  • Lumen Selectable 2,150 lm
  • Bulb Dia. 1 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 80
  • Lumens 2,100 lm
  • Shatter-Resistant No
  • Colour Selectable 3,000 K
  • Bulb UL Type Type B
  • Standards cULus Certified, DLC Certified
  • Overall Length 48 in
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Power Source Direct Wired
  • Dimming Type No Dimming
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Light Colour Warm White
  • Amps 0.133 A
  • Lamp Wiring Double-End
  • Dimmable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list