!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FMLRL LED LIGHT, STEEL, WHITE, 120V AC, 4,000K COLOUR TEMPERATURE, ACRYLIC LENS

FMLRL LED LIGHT, STEEL, WHITE, 120V AC, 4,000K COLOUR TEMPERATURE, ACRYLIC LENS

LITHONIA LIGHTING

FMLRL LED LIGHT, STEEL, WHITE, 120V AC, 4,000K COLOUR TEMPERATURE, ACRYLIC LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FMLRL LED LIGHT, STEEL, WHITE, 120V AC, 4,000K COLOUR TEMPERATURE, ACRYLIC LENS

FMLRL LED LIGHT, STEEL, WHITE, 120V AC, 4,000K COLOUR TEMPERATURE, ACRYLIC LENS

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRFMLRL1114840M4
  • Mfr. Model # FMLRL 11 14840 M4
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

This FMLRL series LED light is made of steel. In addition, it includes mounting hardware. Plus it meets the standards for UL certified and Energy Star. It also has voltage of 120V AC, a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Light
  • Series FMLRL
  • Colour Temperature 4,000K
  • Voltage 120V AC
  • Housing Colour White
  • Dimmable Yes
  • Lighting Technology LED
  • Bulb Quantity 0
  • Environmental Rating Damp Location
  • For Bulb Type Integrated LED
  • Includes Bulb No
  • Manufacturer Warranty Length 5 yr
  • Minimum Operating Temperature 0 Degrees F
  • Standards UL Certified, Energy Star
  • Diameter 11 in
  • Light Output 1,100 lm
  • Maximum Fixture Wattage 16 W
  • Overall Height 2 7/8 in
  • Housing Material Steel
  • Lens Material Acrylic
  • Ballast Quantity 0
  • Dimming Method Continuous Dimming
  • Fixture Shape Round
  • IP Rating Not IP Rated
  • Emergency Battery Backup No
  • Maximum Operating Temperature 85 Degrees F
  • Rated Life 50,000 hr
  • Includes Mounting Hardware

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list