!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED HANDHELD LIGHT, 200 LUMENS, RECHARGEABLE

LED HANDHELD LIGHT, 200 LUMENS, RECHARGEABLE

SOUTHWIRE

LED HANDHELD LIGHT, 200 LUMENS, RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED HANDHELD LIGHT, 200 LUMENS, RECHARGEABLE

LED HANDHELD LIGHT, 200 LUMENS, RECHARGEABLE

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDSSL20RSW
  • Mfr. Model # SL20RSW
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Product Details

This LED folding light features a 120 degree wide beam angle, 2 light modes (high and low), constant current (brightness stays constant, does not dim overtime), detachable and mountable head. In addition, it includes carry case with belt clip, charger, and built-in bulb. Plus it meets the standards for CSA, FCC compliant. It also has 5 watts, has lithium-ion batteries, and a three-year manufacturer's warranty.

Technical Specs

  • ItemLED Folding Light
  • Lighting TechnologyLED
  • Maximum Brightness200 lm
  • Maximum Run Time5 hr
  • Housing ColourBlack, Orange
  • IncludesCarry Case with Belt Clip, Charger
  • FoldableYes
  • Includes BulbBuilt-In
  • Brightness Levels50 lm, 100 lm, 200 lm
  • Includes ChargerYes
  • StandardsCSA, FCC Compliant
  • Power Source Battery
  • Bulb Wattage 5 W
  • Number of Brightness Levels 4
  • Includes Ultraviolet Light No
  • Mount Type Hook, Magnet
  • Overall Length 9.29 in
  • Battery Chemistry Lithium-Ion
  • Rechargeable Yes
  • Features 120 Degrees Wide Beam Angle, 2 Light Modes (High and Low), Constant Current (Brightness Stays Constant, Does Not Dim Overtime), Detrachable and Mountable Head
  • Manufacturer Warranty Length 3 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list