!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED HANDHELD LIGHT, 500 LUMENS, RECHARGEABLE

LED HANDHELD LIGHT, 500 LUMENS, RECHARGEABLE

SOUTHWIRE

LED HANDHELD LIGHT, 500 LUMENS, RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED HANDHELD LIGHT, 500 LUMENS, RECHARGEABLE

LED HANDHELD LIGHT, 500 LUMENS, RECHARGEABLE

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WDSSL50RSW
  • Mfr. Model # SL50RSW
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.937 lbs

Product Details

This LED folding light features 3 light modes (flood, spot, and downward), constant current (brightness stays constant, does not dim overtime), detachable and mountable head, motion activated. In addition, it includes carry case with belt clip, charger, and built-in bulb. Plus it meets the standards for CSA, FCC compliant. It also has 3.3 watts, has lithium-ion batteries, and a three-year manufacturer's warranty.

Technical Specs

  • ItemLED Folding Light
  • Lighting TechnologyLED
  • Maximum Brightness500 lm
  • Maximum Run Time8 hr
  • Housing ColourBlack, Orange
  • IncludesCarry Case with Belt Clip, Charger
  • FoldableYes
  • Includes BulbBuilt-In
  • Brightness Levels100 lm, 250 lm, 500 lm
  • Includes ChargerYes
  • StandardsCSA, FCC Compliant
  • Power Source Battery
  • Bulb Wattage 3.3 W
  • Number of Brightness Levels 4
  • Includes Ultraviolet Light No
  • Mount Type Hook, Magnet
  • Overall Length 11.93 in
  • Battery Chemistry Lithium-Ion
  • Rechargeable Yes
  • Features 3 Light Modes (Flood, Spot, and Downward), Constant Current (Brightness Stays Constant, Does Not Dim Overtime), Detachable and Mountable Head, Motion Activated
  • Manufacturer Warranty Length 3 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list