!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOODLIGHT, 4,500 LUMENS, 26W, 120 TO 277V AC, TYPE V, 100W MH/HPS, BUTTON PHOTOCONTROL

FLOODLIGHT, 4,500 LUMENS, 26W, 120 TO 277V AC, TYPE V, 100W MH/HPS, BUTTON PHOTOCONTROL

HUBBELL OUTDOOR

FLOODLIGHT, 4,500 LUMENS, 26W, 120 TO 277V AC, TYPE V, 100W MH/HPS, BUTTON PHOTOCONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOODLIGHT, 4,500 LUMENS, 26W, 120 TO 277V AC, TYPE V, 100W MH/HPS, BUTTON PHOTOCONTROL

FLOODLIGHT, 4,500 LUMENS, 26W, 120 TO 277V AC, TYPE V, 100W MH/HPS, BUTTON PHOTOCONTROL

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $390.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBL93102081
  • Mfr. Model # 93102081
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

This floodlight is made of aluminum. It features 0 to 10v dimming driver, wide distribution, UV stabilized lens, low glare. In addition, it includes photocontrol. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V AC, 26 watts, 4,500 lumens, and a five-year manufacturer's warranty.

Technical Specs

  • Item Floodlight
  • Fixture Wattage 26 W
  • Light Distribution Shape Type V
  • Fixture Sensor Type Button Photocontrol
  • Fixture Mounting Location Pole, Wall
  • Colour Temperature 4,000K
  • Height 7 7/8 in
  • Depth 2 7/8 in
  • Lamp Watts 26 W
  • Fixture Housing Material Aluminum
  • Includes Photocontrol
  • Lumens per Watt 127 lm/W
  • Min. Operating Temp. -31 Degrees F
  • Special Features UV Stabilized Lens, Low Glare
  • Warranty 5 yr
  • Description/Special Features 0 to 10V Dimming Driver, Wide Distribution
  • Lumens 4,500 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 100W MH/HPS
  • Light Technology LED
  • Mount Type Knuckle
  • Colour Rendering Index 70
  • Width 7 1/2 in
  • Includes Lamp Yes
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Acrylic
  • IP Rating IP66
  • Max. Operating Temp. 104 Degrees F
  • Number of Lightheads 1
  • Standards UL Listed
  • Length 2 7/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list