!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOODLIGHT, 14,700 LUMENS, 124 W FIXTURE, 120 TO 277V AC, TYPE V, 400W MH/HPS

FLOODLIGHT, 14,700 LUMENS, 124 W FIXTURE, 120 TO 277V AC, TYPE V, 400W MH/HPS

HUBBELL OUTDOOR

FLOODLIGHT, 14,700 LUMENS, 124 W FIXTURE, 120 TO 277V AC, TYPE V, 400W MH/HPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOODLIGHT, 14,700 LUMENS, 124 W FIXTURE, 120 TO 277V AC, TYPE V, 400W MH/HPS

FLOODLIGHT, 14,700 LUMENS, 124 W FIXTURE, 120 TO 277V AC, TYPE V, 400W MH/HPS

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $687.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBL93102093
  • Mfr. Model # 93102093
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

This floodlight is made of aluminum. It features 0 to 10v dimming driver, wide distribution, UV stabilized lens, low glare. In addition, it includes mounting hardware. Plus it meets the standards for UL listed. It also has voltage of 120 to 277V AC, 124 watts, 14,700 lumens, and a five-year manufacturer's warranty.

Technical Specs

  • Item Floodlight
  • Fixture Wattage 124 W
  • Light Distribution Shape Type V
  • Light Technology LED
  • Mount Type Trunnion
  • Colour Rendering Index 70
  • Width 13 7/8 in
  • Includes Lamp Yes
  • Fixture Housing Colour Bronze
  • Includes Mounting Hardware
  • Lumens per Watt 22 lm/W
  • Min. Operating Temp. -31 Degrees F
  • Special Features UV Stabilized Lens, Low Glare
  • Warranty 5 yr
  • Description/Special Features 0 to 10V Dimming Driver, Wide Distribution
  • Lumens 14,700 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 400W MH/HPS
  • Fixture Mounting Location Pole, Wall
  • Colour Temperature 5,000K
  • Height 9 1/4 in
  • Depth 3 1/2 in
  • Lamp Watts 124 W
  • Fixture Housing Material Aluminum
  • IP Rating IP66
  • Max. Operating Temp. 104 Degrees F
  • Number of Lightheads 1
  • Standards UL Listed
  • Length 3 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list