!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED FIXTURE, LED, FIBREGLASS, 120/277V AC, 4,000K COLOUR TEMPERATURE

LED FIXTURE, LED, FIBREGLASS, 120/277V AC, 4,000K COLOUR TEMPERATURE

PHILIPS DAY-BRITE

LED FIXTURE, LED, FIBREGLASS, 120/277V AC, 4,000K COLOUR TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED FIXTURE, LED, FIBREGLASS, 120/277V AC, 4,000K COLOUR TEMPERATURE

LED FIXTURE, LED, FIBREGLASS, 120/277V AC, 4,000K COLOUR TEMPERATURE

PHILIPS DAY-BRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $816.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHLAPX24LL40UNV
  • Mfr. Model # APX24LL40-UNV
  • UNSPSC # 39111831
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.133 lbs

Product Details

This LED fixture is made of fibreglass. In addition, it includes snh200 easysense. Plus it meets the standards for NSF/cETLus. It also has voltage of 120 to 277V AC, a rated life of 100,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Fixture
  • Colour Rendering Index 80
  • Light Distribution Shape Type III
  • Light Technology LED
  • Includes SNH200 EasySense
  • Standards NSF/cETLus
  • Colour Temperature 4,000K
  • Voltage 120 to 277V AC
  • LED Replacement For 2 Lamp T-8
  • Rated Life 100,000 hr
  • Lumens per Watt 123 lm/W
  • Warranty 5 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list