!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED EMERGENCY DRIVER, 120 TO 277V AC, 2 BULBS SUPPORTED, 15 W BULB MAX, COMPACT

LED EMERGENCY DRIVER, 120 TO 277V AC, 2 BULBS SUPPORTED, 15 W BULB MAX, COMPACT

POWER SENTRY

LED EMERGENCY DRIVER, 120 TO 277V AC, 2 BULBS SUPPORTED, 15 W BULB MAX, COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED EMERGENCY DRIVER, 120 TO 277V AC, 2 BULBS SUPPORTED, 15 W BULB MAX, COMPACT

LED EMERGENCY DRIVER, 120 TO 277V AC, 2 BULBS SUPPORTED, 15 W BULB MAX, COMPACT

POWER SENTRY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $538.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRPS1055CPFMCM10
  • Mfr. Model # PS1055CP FMC M10
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

This Power Sentry series LED emergency driver is made of steel and it is for use with LED lighting. In addition, it includes battery pack, required hardware, thoroLED brand LED module. Plus it meets the standards for NEC and OSHA standards, NFPA 101 compliant, UL listed. It also has 10 watts/15 watts.

Technical Specs

  • ItemLED Emergency Driver
  • Bulb TypeLED
  • Number of Bulbs Supported2
  • Max. Bulb Watts15 W
  • Emergency Illumination Time90 min
  • Width2 3/8 in
  • ProfileStandard Profile
  • Case Form FactorCompact
  • Driver ClassClass 2
  • Intended LED UsageLED Fixture Array
  • Output TechnologyFixed
  • Frequency50/60 Hz
  • Wiring ConnectionWiring Attached
  • For Use WithLED Lighting
  • StandardsNEC and OSHA standards, NFPA 101 Compliant, UL Listed
  • Brand and Series Power Sentry(R)
  • Input Voltage 120 to 277V AC
  • Bulb Watts 10 W, 15 W
  • Initial Lumens Fixture Dependent
  • Length 10 1/2 in
  • Height 1 3/16 in
  • Housing Material Steel
  • Driver Mounting Location External from Fixture
  • Battery Type Lithium Iron Phosphate
  • Max. Case Temp. 122 Degrees F
  • Ouput Constant Constant Power
  • Operating Amps @ 120V 0.65 A
  • Recharge Time 24 hr
  • Includes Battery Pack, Required Hardware, ThoroLED Brand LED Module
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list