!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEM08 LED EMERGENCY DRIVER, STEEL, 8 WATTS, 13 3/8 IN LENGTH

LEM08 LED EMERGENCY DRIVER, STEEL, 8 WATTS, 13 3/8 IN LENGTH

LITHONIA LIGHTING

LEM08 LED EMERGENCY DRIVER, STEEL, 8 WATTS, 13 3/8 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEM08 LED EMERGENCY DRIVER, STEEL, 8 WATTS, 13 3/8 IN LENGTH

LEM08 LED EMERGENCY DRIVER, STEEL, 8 WATTS, 13 3/8 IN LENGTH

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.59 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR268TVV
  • Mfr. Model # LEM08 A M6
  • UNSPSC # 39112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

This LEM08 series LED emergency driver is made of steel and it is for use with LED lighting. In addition, it includes charge indicator accessory, single piece test switch. Plus it meets the standards for cULus listed. It also has 8 watts.

Technical Specs

  • Item LED Emergency Driver
  • Bulb Type LED
  • Number of Bulbs Supported 1
  • Max. Bulb Watts 8 W
  • Emergency Illumination Time 90 min
  • Width 2 3/8 in
  • Profile Standard Profile
  • Case Form Factor Long
  • Driver Class Class 2
  • Intended LED Usage LED Fixture Array
  • Frequency 50/60 Hz
  • Wiring Connection Wiring Attached
  • For Use With LED Lighting
  • Standards cULus Listed
  • Brand and Series LEM08
  • Input Voltage 120 to 277V AC
  • Bulb Watts 8 W
  • Initial Lumens Fixture Dependent
  • Length 13 3/8 in
  • Height 1 9/16 in
  • Housing Material Steel
  • Driver Mounting Location On Top or Beside Fixture
  • Battery Type Nickel Cadmium
  • Max. Case Temp. 122 Degrees F
  • Operating Amps @ 120V 95.0 mA
  • Recharge Time 24 hr
  • Includes Charge Indicator Accessory, Single Piece Test Switch

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list