!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED EMERGENCY DRIVER,120 TO 277V AC,10 W

LED EMERGENCY DRIVER,120 TO 277V AC,10 W

IOTA ENGINEERING

LED EMERGENCY DRIVER,120 TO 277V AC,10 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED EMERGENCY DRIVER,120 TO 277V AC,10 W

LED EMERGENCY DRIVER,120 TO 277V AC,10 W

IOTA ENGINEERING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $315.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR2658JS
  • Mfr. Model # ILBCP10HEAM5
  • UNSPSC # 45121614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item LED Emergency Driver
  • Bulb Type LED
  • Bulb Watts 10 W
  • Initial Lumens Fixture Dependent
  • Length 15 3/8 in
  • Height 1 1/2 in
  • Housing Material Steel
  • Driver Mounting Location Remote Mount
  • Battery Type Nickel Cadmium
  • Max. Case Temp. 131 Degrees F
  • Ouput Constant Constant Power
  • Operating Amps @ 120V 1.0 A @ 10V DC/0.16 A @ 60V DC
  • Wiring Connection Wiring Attached
  • For Use With LED Lighting
  • Standards UL Listed, UL 1310 Certified, NFPA 101
  • Brand and Series IOTA
  • Input Voltage 120 to 277V AC
  • Max. Bulb Watts 10 W
  • Emergency Illumination Time 90 min
  • Width 2 1/4 in
  • Profile Standard Profile
  • Case Form Factor Compact
  • Driver Class Class 2
  • Intended LED Usage Fixture Array
  • Output Technology Fixed
  • Frequency 50 to 60Hz
  • Total Harmonic Distortion Less Than 20%
  • Recharge Time 24 hr
  • Includes Single-Piece TBTS Test Switch and Charge Indicator Accessory

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list