LED DRIVER, 2 BULBS SUPPORTED, 120 TO 277V AC, 26 TO 34V DC, 0.72ADC, 50W
LED DRIVER, 2 BULBS SUPPORTED, 120 TO 277V AC, 26 TO 34V DC, 0.72ADC, 50W
GE CURRENT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 36 watt LED driver is designed for use with LED T8 Type C Tubes. Plus it meets the standards for UL and cUL.
Technical Specs
- Item LED Driver
- Intended LED Usage LED Tubes
- Number of Fixtures 1
- Output Voltage 26 to 34V DC
- Output Current 0.72ADC
- Power Output 50 W
- Width 1 5/16 in
- Case Form Factor Long
- Driver Class Class 2
- Dimming Yes
- Dimming Type Full Continuous Dimming
- Power Factor 0.9
- Output Technology Fixed
- Environmental Rating Damp Location
- For Use With LED T8 Type C Tubes
- Product Type LED Driver
- Number of Bulbs Supported 2
- Input Voltage 120 to 277V AC
- Input Current 0.64AAC
- Input Power 36 W
- Length 9 1/2 in
- Height 1 1/4 in
- Profile Standard Profile
- Driver Mounting Location Within Fixture
- Dimming Method 0 to 10V
- Max. Case Temp. 113 Degrees F
- Ouput Constant Constant Current
- Total Harmonic Distortion Less than 20%
- Standards UL and cUL