!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED DIMMABLE UNDER CABINET LIGHT

LED DIMMABLE UNDER CABINET LIGHT

JUNO LIGHTING

LED DIMMABLE UNDER CABINET LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED DIMMABLE UNDER CABINET LIGHT

LED DIMMABLE UNDER CABINET LIGHT

JUNO LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR275EUL
  • Mfr. Model # UCES12INSWW690CRIWH
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item LED Dimmable Under Cabinet Light
  • Connection Type Hardwired
  • Colour Temperature 2700K, 3000K, 3500K
  • Voltage 120V AC
  • Maximum Fixture Wattage 6.5 W
  • Housing Colour White
  • Linkable No
  • Bulb Quantity 1
  • Features CCT Switch, Surface Mounting, Task Lighting
  • Includes Romex Connector
  • Lens Material Acrylic
  • Linkable Up To Unlinkable
  • Maximum Operating Temperature 77 Degrees F
  • Overall Height 1 1/16 in
  • Rated Life 50,000 hr
  • Standards cUL
  • Lighting Technology LED
  • Light Output 454 lm, 482 lm, 492 lm
  • Colour Rendering Index 90
  • Overall Length 12 in
  • Dimmable Yes
  • Housing Material Steel
  • Includes Bulb Yes
  • Environmental Rating Damp Location Rated
  • For Bulb Type Integrated LED
  • Includes Mounting Hardware Yes
  • Light Colour White
  • Manufacturer Warranty Length 5 yr Limited Warranty
  • Minimum Operating Temperature -20 Degrees F
  • Overall Width 2 9/16 in
  • Series UCES
  • Switch Style Toggle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list