!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED FLOODLIGHT, CORDLESS, 18V, LI-ION, 6 AH, 1000 TO 1900 LM, 200 ° ROTATING HEAD

LED FLOODLIGHT, CORDLESS, 18V, LI-ION, 6 AH, 1000 TO 1900 LM, 200 ° ROTATING HEAD

BOSCH

LED FLOODLIGHT, CORDLESS, 18V, LI-ION, 6 AH, 1000 TO 1900 LM, 200 ° ROTATING HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED FLOODLIGHT, CORDLESS, 18V, LI-ION, 6 AH, 1000 TO 1900 LM, 200 ° ROTATING HEAD

LED FLOODLIGHT, CORDLESS, 18V, LI-ION, 6 AH, 1000 TO 1900 LM, 200 ° ROTATING HEAD

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSGLI18V1900N
  • Mfr. Model # GLI18V-1900N
  • UNSPSC # 39111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Product Details

This cordless LED floodlight is made of aluminum/high-density plastic and operates on an 18V lithium-ion battery with a 6 Ah capacity. It has a run time of 10 hours with a one-light output mode, a brightness level ranging from 1000 to 1900 LM, and a 120 degree rotating head. The light includes a ⅝"-11 thread mount for compatibility with standard tripods.

Technical Specs

  • Item Cordless Work Light
  • Series No Series
  • Maximum Brightness Level 1,900 lm
  • Light Output Mode Not Applicable
  • Light Distribution Not Applicable
  • Maximum Head Rotation Angle 120 Degrees
  • Run Time 10 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number BC1880, BC630, BC660, GAX18V-30
  • Focus Flood
  • Includes GLI18V-1900 18V LED Floodlight
  • Lamp Type LED
  • Number of Light Output Modes 1
  • Product Type Work Light
  • Switch Type Push Button
  • Tool Height 11 1/2 in
  • Tool Weight 3.5 lb
  • Water Penetration Rating Not Rated
  • Battery Platform CORE18V: 18V SlimPack
  • Brightness Level 1,000 lm, 1,900 lm
  • Minimum Brightness Level 1,000 lm
  • Mount Type Tripod
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Compatible Battery Model Number BAT612, BAT620, BAT621, BAT622, GBA18V63
  • Features Adjustable Brightness, Innovative High-Power LED, Robust, Swiveling Stand, Threaded for Tripod Use
  • Included Charger No
  • Lamp Life Battery Capacity Rating 6 Ah
  • Number of Batteries Included 0
  • Power Source Cordless
  • Standards CSA Certified
  • Tool Depth 4 in
  • Tool Length 11 1/2 in
  • Tool Width 13 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list