!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED CANOPY, ALUMINUM, WHITE, 5,807 LM, 41W, 120/277V AC, 5,000K COLOUR TEMP, TEMPERED GLASS LENS

LED CANOPY, ALUMINUM, WHITE, 5,807 LM, 41W, 120/277V AC, 5,000K COLOUR TEMP, TEMPERED GLASS LENS

HUBBELL OUTDOOR

LED CANOPY, ALUMINUM, WHITE, 5,807 LM, 41W, 120/277V AC, 5,000K COLOUR TEMP, TEMPERED GLASS LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED CANOPY, ALUMINUM, WHITE, 5,807 LM, 41W, 120/277V AC, 5,000K COLOUR TEMP, TEMPERED GLASS LENS

LED CANOPY, ALUMINUM, WHITE, 5,807 LM, 41W, 120/277V AC, 5,000K COLOUR TEMP, TEMPERED GLASS LENS

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLSGCF404KWH
  • Mfr. Model # SGC-F-40-4K-WH
  • UNSPSC # 39111538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This LED canopy is made of die cast aluminum. It features commercial grade LED canopy luminaire for use in outdoor applications such a commercial building, retail, government and educational facilities, low profile housing with a frosted lens. Plus it meets the standards for UL, IP65. It also has voltage of 120 to 277V AC, 5,807 lumens, plus a rated life of 60,000 hours, and a five-year limited manufacturer's warranty.

Technical Specs

  • Item LED Canopy
  • Colour Rendering Index 70
  • Fixture Wattage 41 W
  • Light Distribution Shape Type V
  • Light Technology LED
  • Height 3 5/8 in
  • Depth 10 1/4 in
  • Fixture Housing Colour White
  • Fixture Lens Material Tempered Glass
  • Includes Lamp Yes
  • Lumens per Watt 142 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Warranty 5 yr Limited
  • Colour Temperature 5,000K
  • Lumens 5,807 lm
  • Voltage 120 to 277V AC
  • LED Replacement For Fluorescent, Compact Fluorescent, Pulse Start, Metal Halide, Sodium, Induction, Halogen
  • Fixture Shape Square
  • Width 10 1/4 in
  • Rated Life 60,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes Frosted Lens for Low Glare, No Pixilation Light Source
  • Lamp Watts Lamp Not Present
  • Max. Operating Temp. 40 Degrees C
  • Standards UL, IP65
  • Description/Special Features Commercial Grade Led Canopy Luminare For Use In Outdoor Applications Such A Commercial Building, Retail, Government and Educational Facilities, Low Profile Housing with A Frosted Lens For Reduced Pixilation and Glare

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list