!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED Beacon Spark Stringlight 10ft

LED Beacon Spark Stringlight 10ft

LIND EQUIPMENT

LED Beacon Spark Stringlight 10ft close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED Beacon Spark Stringlight 10ft

LED Beacon Spark Stringlight 10ft

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDLE360LEDS10P10C
  • Mfr. Model # LE360LEDS-10P10C
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Item LED Light
  • Colour Temperature 4,500 K
  • IP Rating IP64
  • Maximum Brightness 2,400 lm
  • Operating Voltage 90 to 277V
  • Power Cord Length 10 ft
  • Job Light Type LED
  • Includes Bulb Yes
  • Cord Designation SJTW
  • Current 0.17 A @ 120V
  • Head Material Aluminum, Plastic
  • Lamp Guard Plastic
  • Manufacturer Warranty Length 3 yr
  • Number of Cord Wires 3
  • Standards cETLus and CE Certified
  • Daisy Chainable Yes
  • Head Diameter 2 3/4 in
  • Lighting Technology LED
  • Mount Type Yoke
  • Overall Height 7 in
  • Wattage 20 W
  • Power Source Corded
  • Brightness Levels 2,400 lm
  • Cord Wire Gauge 14 AWG
  • Features Installation and Labour Efficiency, Flexibility, Durability and Reusability, Energy Saving, Eliminate Risk of Theft, Field Serviceable, Sustainability
  • Includes Daisy Chain Cord, Triple Tap Connector
  • Lamp Life 50,000 hr
  • NEMA Plug Configuration 5-15P
  • Overall Width 2 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list