COMPACT LED BULB, MR16, 2-PIN (GU5.3), 4.5 W, 35 W INCANDESCENT EQUIVALENT
COMPACT LED BULB, MR16, 2-PIN (GU5.3), 4.5 W, 35 W INCANDESCENT EQUIVALENT
GE CURRENT, A DAINTY TREE COMPANY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This compact LED bulb meets the standards for cULus. It also has voltage of 12V, 4.5 watts, a 2-pin (Gu5.3) bulb base, is not shatter resistant, 400 lumens, plus it has a rated life of 25,000 hours, and a three-year manufacturer's warranty.
Technical Specs
Item Compact LED Bulb
Colour Selectable No
Bulb Beam Angle 35 Degrees
Bulb Dia. 2 in
Bulb Housing Polycarbonate
Colour Rendering Index 80
Incandescent Wattage Equivalency 35 W
Rough Service No
Overall Length 1 5/6 in
Voltage 12V
Rated Life 25,000 hr
For Enclosed Fixtures No
Light Colour White
Bulb Manufacturers Warranty Length 3 yr
Dimming Method Continuous Dimming
Standards cULus
Dimming Type 0 to 10V
Bulb Base Type 2-Pin (GU5.3)
Lumen Selectable No
Bulb Designation LED4.5MR1683035 12
Bulb Finish Clear
Bulb Shape MR16
Colour Temperature 3,000K
Lumens 400 lm
Light Technology LED
Shatter-Resistant No
Watts 4.5 W
Dimmable Yes
Bulb Power Source Plug and Play
Indoor/Outdoor Usage Indoor, Outdoor
Température d'allumage d'ampoule min. -4 Degrees F
Light Distribution Flood
Maximum Operating Temperature 113 Degrees F
Country of Origin China
(subject to change)