!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED BULB,12 1/8 IN L,65,000 LM,450 W

LED BULB,12 1/8 IN L,65,000 LM,450 W

PHILIPS

LED BULB,12 1/8 IN L,65,000 LM,450 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB,12 1/8 IN L,65,000 LM,450 W

LED BULB,12 1/8 IN L,65,000 LM,450 W

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $631.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG784NA4
  • Mfr. Model # 450CC/LED/850/LS EX39 BB 3/1
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • ItemLED Corn Cob HID Replacement
  • Bulb ShapeED23-1/2
  • Bulb Designation450CC/LED/850/LS EX39 BB 3/1
  • High Pressure Sodium Wattage Equivalency1,000 W
  • Light TechnologyLED
  • Shatter-ResistantYes
  • Watts450 W
  • Bulb Base TypeMogul Screw (EX39)
  • Colour Rendering Index80
  • Lumen SelectableNo
  • Light DistributionOmnidirectional
  • Bulb FinishClear
  • Dimming MethodStep Dimming
  • Light ColourWhite
  • Bulb Minimum Starting Temperature-4 Degrees F
  • Rated Life50,000 hr
  • StandardsRoHS Compliant, UL Listed
  • Colour SelectableNo
  • DimmableYes
  • Bulb Dia. 5 5/8 in
  • Bulb Style Corncob
  • Colour Temperature 5,000K
  • Lumens 65,000 lm
  • Metal Halide Wattage Equivalency 1,000 W
  • Voltage 277 to 480V AC
  • Length 12 in
  • Bulb Housing Plastic
  • For Enclosed Fixtures Yes
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Beam Angle 360 Degrees
  • Amps 1,700 mA
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Maximum Operating Temperature 113 Degrees F
  • Bulb Power Source Direct Wired
  • Rough Service No
  • Bulb Start Type Instant
  • Dimming Type 0 to 10V
  • Bulb UL Type Type B
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list