!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED BULB,11 5/8 IN L,20,000 LM,145 W

LED BULB,11 5/8 IN L,20,000 LM,145 W

PHILIPS

LED BULB,11 5/8 IN L,20,000 LM,145 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB,11 5/8 IN L,20,000 LM,145 W

LED BULB,11 5/8 IN L,20,000 LM,145 W

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG784N46
  • Mfr. Model # 145HB/LED/850/ND WB UDL BB G2 4/1
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.275 lbs

Technical Specs

  • ItemLED HIGH BAY HID Replacement
  • Bulb StyleHigh Bay
  • Colour Temperature5,000K
  • Lumens20,000 lm
  • Metal Halide Wattage Equivalency250 W
  • Voltage120 to 277V AC
  • Length11 1/2 in
  • Bulb HousingPlastic
  • For Enclosed FixturesNo
  • Bulb Beam Angle120 Degrees
  • Amps1,450 mA
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Maximum Operating Temperature45 Degrees C
  • Bulb Power SourceDirect Wired
  • Rough ServiceNo
  • Bulb Start TypeInstant
  • DimmableYes
  • Bulb Dia. 9 7/8 in
  • Bulb Designation LED High Bay
  • High Pressure Sodium Wattage Equivalency 250 W
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 145 W
  • Bulb Base Type Mogul Screw (EX39)
  • Colour Rendering Index 80
  • Bulb Manufacturers Warranty Length 5 yr Limited
  • Bulb Finish Clear
  • Dimming Method Continuous Dimming
  • Light Colour White
  • Bulb Minimum Starting Temperature -20 Degrees C
  • Rated Life 50,000 hr
  • Standards DLC, UL Listed
  • Dimming Type 0 to 10V
  • Bulb UL Type Type B
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list