!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED BULB, 30 LM, 1W, 120V AC, 3,000K, WARM WHITE/DAYLIGHT, 2.05 IN L, C7, SHATTER-RESISTANT, E12

LED BULB, 30 LM, 1W, 120V AC, 3,000K, WARM WHITE/DAYLIGHT, 2.05 IN L, C7, SHATTER-RESISTANT, E12

SYLVANIA

LED BULB, 30 LM, 1W, 120V AC, 3,000K, WARM WHITE/DAYLIGHT, 2.05 IN L, C7, SHATTER-RESISTANT, E12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB, 30 LM, 1W, 120V AC, 3,000K, WARM WHITE/DAYLIGHT, 2.05 IN L, C7, SHATTER-RESISTANT, E12

LED BULB, 30 LM, 1W, 120V AC, 3,000K, WARM WHITE/DAYLIGHT, 2.05 IN L, C7, SHATTER-RESISTANT, E12

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.86 / EACH

EHC: EHC :
Min Qty 6 = $59.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA74673
  • Mfr. Model # LED1C7830BL
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.027 lbs

Product Details

This LED bulb meets the standards for cETLus, RoHS, lead free, mercury free. It also has voltage of 120V AC, 1 watts, a candelabra screw (E12) bulb base, is shatter-resistant, 30 lumens, plus it has a rated life of 15,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Bulb
  • Colour Selectable 3,000 K
  • Bulb Designation C7
  • Bulb Finish Clear
  • Bulb Shape C7
  • Colour Temperature 3,000K
  • Rough Service Yes
  • Overall Length 2.05 in
  • Voltage 120V AC
  • Rated Life 15,000 hr
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Bulb Minimum Starting Temperature -20 Degrees C
  • Dimming Method No Dimming
  • Maximum Operating Temperature 45 Degrees C
  • Bulb Base Type Candelabra Screw (E12)
  • Lumen Selectable 30 lm
  • Bulb Dia. 4/5 in
  • Bulb Housing Plastic
  • Colour Rendering Index 80
  • Lumens 30 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 1 W
  • Dimmable No
  • Bulb Power Source Plug and Play
  • Light Colour Warm White, Daylight
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Start Type Instant
  • Standards cETLus, RoHS, Lead Free, Mercury Free
  • Dimming Type No Dimming

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list