!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARKING LOT LIGHT FIXTURE, SQUARE ARM, 12,000 LM, 100 W FIXTURE, TYPE IV, 250W MH/HPS

PARKING LOT LIGHT FIXTURE, SQUARE ARM, 12,000 LM, 100 W FIXTURE, TYPE IV, 250W MH/HPS

HUBBELL OUTDOOR

PARKING LOT LIGHT FIXTURE, SQUARE ARM, 12,000 LM, 100 W FIXTURE, TYPE IV, 250W MH/HPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARKING LOT LIGHT FIXTURE, SQUARE ARM, 12,000 LM, 100 W FIXTURE, TYPE IV, 250W MH/HPS

PARKING LOT LIGHT FIXTURE, SQUARE ARM, 12,000 LM, 100 W FIXTURE, TYPE IV, 250W MH/HPS

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $651.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLRAR11004K4W
  • Mfr. Model # RAR1-100-4K-4W
  • UNSPSC # 39111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

This parking lot light fixture is made of aluminum. It features corrosion resistant, over current protection and short circuit, photo control, wet location, zero uplight at 0 degree tilt. In addition, it includes mounting arm. Plus it meets the standards for ANSI C136.31, CSA C22.2, UL 1598. It also has voltage of 120 to 277V AC, 100 watts, 12,000 lumens, and a five-year manufacturer's warranty.

Technical Specs

  • Item Parking Lot Light Fixture
  • Lumens 12,000 lm
  • Light Distribution Shape Type IV
  • Light Technology LED
  • Colour Rendering Index 70
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Acrylic
  • Lumens per Watt 120 lm/W
  • Warranty 5 yr
  • Fixture Length 19 in
  • Mount Type Square Arm
  • Fixture Wattage 100 W
  • LED Replacement For 250W HPS/MH
  • Colour Temperature 4,000K
  • Voltage 120 to 277V AC
  • Fixture Housing Material Aluminum
  • Includes Mounting Arm
  • Standards ANSI C136.31, CSA C22.2, UL 1598
  • Description/Special Features Corrosion Resistant, Over Current Protection and Short Circuit, Photo Control, Wet Location, Zero Uplight at 0 Degrees Tilt

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list