!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RETROFIT DOWNLIGHT, 6 IN NOMINAL SIZE, 3000K/3500K/4000K/5000K, 1,000/500/750 LUMENS

RETROFIT DOWNLIGHT, 6 IN NOMINAL SIZE, 3000K/3500K/4000K/5000K, 1,000/500/750 LUMENS

LITHONIA LIGHTING

RETROFIT DOWNLIGHT, 6 IN NOMINAL SIZE, 3000K/3500K/4000K/5000K, 1,000/500/750 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETROFIT DOWNLIGHT, 6 IN NOMINAL SIZE, 3000K/3500K/4000K/5000K, 1,000/500/750 LUMENS

RETROFIT DOWNLIGHT, 6 IN NOMINAL SIZE, 3000K/3500K/4000K/5000K, 1,000/500/750 LUMENS

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR2700LJ
  • Mfr. Model # LBR6 ALO1 SWW1 WR MWD MVOLT UGZ EC1
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

This LBR6 series retrofit downlight meets the standards for CSA, ENERGY STAR, UL. It also has voltage of 120 to 277V AC, and 1,000/500/750 lumens.

Technical Specs

  • Item Retrofit Downlight
  • Voltage 120 to 277V AC
  • Emergency Battery Backup No
  • Overall Length 29 1/4 in
  • Colour Temperature 3,000K, 3,500K, 4,000K, 5,000K
  • Kit Contents LED Module with Reflector and Dimming Driver
  • Lumens per Watt 105 lm/W
  • Standards CSA, ENERGY STAR, UL
  • Lumens 1,000/500/750 lm
  • Dimmable Yes
  • Overall Height 4 3/16 in
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • LED Replacement For 120W BR40, 18W CFL, 26W CFL, 50W Halogen PAR, 65W BR30 INC, 75W Halogen PAR
  • Series LBR6

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list