LEATHER DRIVER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, SIZE X-SMALL/6, PR
LEATHER DRIVER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, SIZE X-SMALL/6, PR
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Keep your hands protected at work with these leather driver gloves that are gunn cut. Wing thumbs add dexterity to this design. This pair of gloves comes with safety cuffs, are size X-small/6 and sold in pairs.
Technical Specs
Item Leather Gloves
ANSI/ISEA Cut Level A1
Stitching Material Nylon
Sold As Pair
Standards EN 388
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Standard
Glove Back Colour Yellow
Palm Material Cowhide
Series Ironclad Command IEX-WHO
Size- Numeric 6
Palm Colour Yellow
Cuff Colour Tan
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
Cuff Length 2 in
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Cut Load 227 g
Hand Protection Style Glove
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Full Leather
Glove Length 8 7/8 in
Thumb Style Wing
Glove Liner Material Unlined
Oil-Resistant No
Glove Back Material Cowhide
Arc Flash PPE Category 0
Size- Alpha XS
Includes Double Palm No
Cuff Material Leather
EN 388 Rating 3111
Glove Cut Gunn
Glove Construction Cut and Sewn
Pairs per Package 13
ANSI/ISEA Abrasion Cycles 4039
ANSI/ISEA Puncture Level 2
Colour Tan
Country of Origin Indonesia
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.98
/ PAIR