!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XL (10), HORSEHIDE PREMIUM, FULL FINGER, GAUNTLET CUFF

LEATHER GLOVES, XL (10), HORSEHIDE PREMIUM, FULL FINGER, GAUNTLET CUFF

SUPERIOR GLOVE

LEATHER GLOVES, XL (10), HORSEHIDE PREMIUM, FULL FINGER, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XL (10), HORSEHIDE PREMIUM, FULL FINGER, GAUNTLET CUFF

LEATHER GLOVES, XL (10), HORSEHIDE PREMIUM, FULL FINGER, GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.53 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG365DLX2XL
  • Mfr. Model # 365DLX2XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

These white Superior gloves Endura 365DLX2 leather gloves are size X-large and are made with horsehide leather. In addition, they have Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Puncture Level 5. They are full-finger and have a gauntlet cuff. They feature a high-visibility cuff.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • Stitching MaterialKevlar(R)
  • Glove Length11 1/2 in
  • Thumb StyleWing
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove FeaturesHigh-Visibility
  • Palm MaterialHorsehide
  • Size- AlphaXL
  • High-Visibility FeaturesHigh-Visibility Cuff
  • Palm ColourWhite
  • Glove CutGunn
  • Reflective BackingYes
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Puncture Force151 N
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Colour Lime/White
  • Glove Back Material Horsehide
  • Series Endura(R) 365DLX2
  • Size- Numeric 10
  • Includes Double Palm No
  • Cuff Material Horsehide
  • Glove Construction Cut and Sewn
  • Cuff Length 2 in
  • ANSI/ISEA Puncture Level 5
  • Colour White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list