!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING GLOVES W GAUNTLET CUFFS,MIG/TIG,XL/10,WHITE/BROWN,COWHIDE/KEVLAR,PAIR

WELDING GLOVES W GAUNTLET CUFFS,MIG/TIG,XL/10,WHITE/BROWN,COWHIDE/KEVLAR,PAIR

MCR SAFETY

WELDING GLOVES W GAUNTLET CUFFS,MIG/TIG,XL/10,WHITE/BROWN,COWHIDE/KEVLAR,PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES W GAUNTLET CUFFS,MIG/TIG,XL/10,WHITE/BROWN,COWHIDE/KEVLAR,PAIR

WELDING GLOVES W GAUNTLET CUFFS,MIG/TIG,XL/10,WHITE/BROWN,COWHIDE/KEVLAR,PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.79 / PAIR

EHC: EHC :
Min Qty 12 = $405.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF48406XL
  • Mfr. Model # 48406XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

These brown and white, gunn-cut, TIG/MIG welding gloves are extra-large, size ten. They have wing thumbs, gauntlet cuffs, and are made from cowhide with Kevlar(R) stitching.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • Finger CoverageFull Finger
  • Maximum Temperature392 Degrees F
  • StandardsANSI/ISEA 105, EN 388
  • Thumb StyleKeystone
  • Glove Liner MaterialUnlined
  • Glove Back ColourBrown/White
  • Palm MaterialGoatskin
  • Size- AlphaXL
  • Knuckle Protection MaterialTPR
  • Palm ColourWhite
  • Cuff ColourBrown
  • Leather Palm ProcessGrain
  • Cuff Length5 in
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Puncture Force60 N
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 1
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Material Goatskin
  • Series 48406
  • Size- Numeric 11
  • Includes Double Palm No
  • Cuff Material Leather
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Cycles 1000
  • ANSI/ISEA Puncture Level 3
  • Colour Brown, White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list