CUT-RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 4,EXTRA LARGE/SIZE 10,BLACK/ORANGE,GOATSKIN,PR
CUT-RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 4,EXTRA LARGE/SIZE 10,BLACK/ORANGE,GOATSKIN,PR
BDG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These goatskin leather gloves are black with high-visibility orange fingertips and a reinforced thumb crotch. They are ANSI cut level A5, ANSI puncture level four, and at 11 inches long, will protect you to the wrist from lacerations and punctures. These X-large, size 10 gloves are good for working with sharp edges like glass or knives.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
ANSI/ISEA Cut Level A5
Stitching Material Polyester
Leather Coverage Style Full Leather
Glove Length 10 in
Thumb Style Wing
Glove Liner Material Aramid
Oil-Resistant Yes
Glove Features High-Visibility
Palm Material Goatskin
Size- Alpha XL
High-Visibility Features High-Visibility Fingertips
Palm Colour Black
EN 388 Impact Rated No
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Cut Load 2,200 g
Colour Black, Orange
Hand Protection Style Glove
Cut-Resistance Coverage Full
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour Black/Orange
Glove Back Material Goatskin
Series Deny 20-1-10761
Size- Numeric 10
Includes Double Palm No
Cuff Colour Black, Orange
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Puncture Level 4
ANSI/ISEA Puncture Force 100 N
Country of Origin China
(subject to change)