!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, GUNN CUT/WING THUMB/GAUNTLET CUFF, SZ X-LARGE/10/12 IN, PEARL, COWHIDE/LEATHER

GLOVES, GUNN CUT/WING THUMB/GAUNTLET CUFF, SZ X-LARGE/10/12 IN, PEARL, COWHIDE/LEATHER

BOB DALE

GLOVES, GUNN CUT/WING THUMB/GAUNTLET CUFF, SZ X-LARGE/10/12 IN, PEARL, COWHIDE/LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, GUNN CUT/WING THUMB/GAUNTLET CUFF, SZ X-LARGE/10/12 IN, PEARL, COWHIDE/LEATHER

GLOVES, GUNN CUT/WING THUMB/GAUNTLET CUFF, SZ X-LARGE/10/12 IN, PEARL, COWHIDE/LEATHER

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.52 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG60-1-1275XL-PR
  • Mfr. Model # 60-1-1275-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

Keep your hands safe and warm with these pearl Gunn cut gloves with a gauntlet cuff for wrist protection. These 12-inch size X-large gloves have a wing thumb for comfort and are made from cowhide leather for durability.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut Level1
  • Stitching MaterialPolyester
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleGauntlet
  • Leather GradePremium
  • Glove Back ColourBeige/Orange
  • Glove Back MaterialCowhide
  • SeriesGander Brand
  • Size- Numeric10
  • Includes Double PalmYes
  • Cuff MaterialCowhide
  • Glove CutClute
  • Glove ConstructionCut and Sewn
  • Cuff Length5 1/2 in
  • ANSI/ISEA Puncture Level0
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated No
  • Glove Length 13 in
  • Thumb Style Wing
  • Glove Liner Material Unlined
  • Oil-Resistant No
  • Glove Features Double Palm, High-Visibility
  • Palm Material Cowhide
  • Size- Alpha XL
  • High-Visibility Features High-Visibility Fingertips
  • Palm Colour Beige
  • Cuff Colour Grey
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Grey, Orange, Tan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list