!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, S, ELASTICATED WRIST CUFF, BROWN

LEATHER GLOVES, S, ELASTICATED WRIST CUFF, BROWN

MILWAUKEE

LEATHER GLOVES, S, ELASTICATED WRIST CUFF, BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, S, ELASTICATED WRIST CUFF, BROWN

LEATHER GLOVES, S, ELASTICATED WRIST CUFF, BROWN

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-73-0010
  • Mfr. Model # 48-73-0010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

These small, leather gloves have an elasticated wrist cuff and palm cut-resistance coverage. These gloves have a brown goatskin back, a pull strap, and a keystone thumb style.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Finger CoverageFull Finger
  • Thumb StyleKeystone
  • Glove Back ColourBrown
  • Glove Back MaterialCowhide
  • Size- AlphaS
  • Cuff ColourBlack, Brown, Red
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Palm
  • Glove Hand Style Left and Right
  • Cuff Style Elastic
  • Glove Features Pull Strap
  • Series Goatskin
  • Includes Double Palm No
  • Reflective Backing No
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list