!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER DRIVER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, SIZE M/8, PR

LEATHER DRIVER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, SIZE M/8, PR

IRONCLAD

LEATHER DRIVER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, SIZE M/8, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER DRIVER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, SIZE M/8, PR

LEATHER DRIVER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, SIZE M/8, PR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.22 / PAIR

EHC: EHC :
Min Qty 12 = $230.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWIEXWHO03M
  • Mfr. Model # IEX-WHO-03-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

These leather driver gloves are gunn cut and come with safety cuffs and wing thumbs. This pair is size medium/8 and sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA1
  • Stitching MaterialNylon
  • Sold AsPair
  • StandardsEN 388
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradeStandard
  • Glove Back ColourYellow
  • Palm MaterialCowhide
  • SeriesIronclad Command IEX-WHO
  • Size- Numeric8
  • Palm ColourYellow
  • Cuff ColourTan
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • Cuff Length2 in
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Cut Load227 g
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated No
  • Leather Coverage Style Full Leather
  • Glove Length 9 7/16 in
  • Thumb Style Wing
  • Glove Liner Material Unlined
  • Oil-Resistant No
  • Glove Back Material Cowhide
  • Arc Flash PPE Category 0
  • Size- Alpha M
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Rating 3111
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Pairs per Package 15
  • ANSI/ISEA Abrasion Cycles 4039
  • ANSI/ISEA Puncture Level 2
  • Colour Tan
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list