!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVE, INSULATED, 5 IN CUFF, SIZE M, PEARL/YELLOW/BLACK, COWHIDE, PAIR

FITTER GLOVE, INSULATED, 5 IN CUFF, SIZE M, PEARL/YELLOW/BLACK, COWHIDE, PAIR

BOB DALE

FITTER GLOVE, INSULATED, 5 IN CUFF, SIZE M, PEARL/YELLOW/BLACK, COWHIDE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVE, INSULATED, 5 IN CUFF, SIZE M, PEARL/YELLOW/BLACK, COWHIDE, PAIR

FITTER GLOVE, INSULATED, 5 IN CUFF, SIZE M, PEARL/YELLOW/BLACK, COWHIDE, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.00 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG40-9-2515M
  • Mfr. Model # 40-9-2515-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 926
  • Shipping Weight 0.4 lbs

Product Details

This pair of size medium/eight fitter gloves comes with 5-inch, yellow and black-striped rubberized cuffs. The cold-resistant, pearl gloves are made of grain cowhide fitted with C100 Thinsulate(TM) insulation to keep your hands warm.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Length12 1/2 in
  • Thumb StyleWing
  • Cuff StyleGauntlet
  • Oil-ResistantNo
  • Glove FeaturesHigh-Visibility
  • Palm MaterialCowhide
  • Size- AlphaM
  • Palm ColourBeige
  • Cuff ColourBlue, Yellow
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Pairs per Package12
  • ColourPearl
  • Hand Protection Style Glove
  • Stitching Material Core Spun Thread
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM)
  • Leather Grade Premium
  • Glove Back Colour Beige
  • Glove Back Material Cowhide
  • Series 40-9-2515
  • Includes Double Palm No
  • Cuff Material Rubber
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Reflective Backing No
  • Cuff Length 5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list