!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XXXXXL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN

LEATHER GLOVES, XXXXXL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN

HEXARMOR

LEATHER GLOVES, XXXXXL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XXXXXL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN

LEATHER GLOVES, XXXXXL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.95 / PAIR

EHC: EHC :
Min Qty 12 = $683.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4061XXXXXL
  • Mfr. Model # 4061-XXXXXL (14)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These ANSI/ISEA/EN-certified, XXXXX-large, white leather gloves have a 9.8-inch length with a shirred elastic wrist and a slip-on cuff style. They are made of premium grade goatskin and have full finger coverage. These driving gloves are cut-resistant and have a keystone thumb style.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level2
  • ANSI/ISEA Impact Level1
  • Finger CoverageFull Finger
  • Maximum Temperature482 Degrees F
  • EN 407 Contact Heat Level15 sec
  • Leather Coverage StyleFull Leather
  • Glove Length9 13/16 in
  • Thumb StyleKeystone
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Minimum Temperature32 Degrees F
  • Glove Back MaterialGoatskin
  • Arc Flash PPE Category4
  • SeriesChrome SLT(R)
  • Size- Numeric14
  • Includes Double PalmNo
  • Cuff MaterialCowhide
  • EN 388 Rating2X23E
  • Glove CutGunn
  • Internal Reinforcement MaterialAramid
  • Reflective BackingNo
  • ANSI/ISEA Abrasion Cycles4921
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Puncture Force103 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Insulated No
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM) C40
  • Glove Liner Material Aramid
  • Oil-Resistant Yes
  • Glove Back Colour Orange
  • Palm Material Goatskin
  • ATPV Rating 46 cal/sq cm
  • Size- Alpha 5XL
  • Knuckle Protection Material TPR
  • Palm Colour White
  • Cuff Colour Grey, White
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Load 2,509 g
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list