!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XXL, SHIRRED ELASTIC, SLIP-ON CUFF, GRY/ORN/WHT, BUFFALO SKIN

LEATHER GLOVES, XXL, SHIRRED ELASTIC, SLIP-ON CUFF, GRY/ORN/WHT, BUFFALO SKIN

HEXARMOR

LEATHER GLOVES, XXL, SHIRRED ELASTIC, SLIP-ON CUFF, GRY/ORN/WHT, BUFFALO SKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XXL, SHIRRED ELASTIC, SLIP-ON CUFF, GRY/ORN/WHT, BUFFALO SKIN

LEATHER GLOVES, XXL, SHIRRED ELASTIC, SLIP-ON CUFF, GRY/ORN/WHT, BUFFALO SKIN

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.33 / PAIR

EHC: EHC :
Min Qty 12 = $627.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4067XXL
  • Mfr. Model # 4067-XXL (11)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

These ANSI/ISEA/EN/CE-certified, XX-large, grey/orange/white leather gloves have a 9.8-inch length with a shirred elastic wrist and slip-on cuff. They are made of premium grade buffalo skin and have full finger coverage. These driving gloves are cut-resistant with a keystone thumb style.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level1
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • Maximum Temperature212 Degrees F
  • EN 407 Contact Heat Level35 sec
  • Leather Coverage StyleFull Leather
  • Glove Length9 13/16 in
  • Thumb StyleKeystone
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Minimum Temperature32 Degrees F
  • Glove Back MaterialBuffaloskin
  • Series4067
  • Size- Numeric11
  • Includes Double PalmNo
  • Cuff MaterialBuffaloskin
  • EN 388 Rating3X32FP
  • Glove CutClute
  • Internal Reinforcement MaterialAramid
  • Reflective BackingNo
  • ANSI/ISEA Abrasion Cycles4277
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Puncture Force89 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A7
  • Stitching Material Nylon
  • Insulated No
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Glove Insulation Material Aramid
  • Glove Liner Material HPPE
  • Oil-Resistant No
  • Glove Back Colour OrangeWhite
  • Palm Material Buffaloskin
  • Size- Alpha 2XL
  • Knuckle Protection Material TPR
  • Palm Colour White
  • Cuff Colour Grey, White
  • EN 388 Impact Rated Yes
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Load 4,386 g
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list