!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES,SIZE L,PR

LEATHER GLOVES,SIZE L,PR

MECHANIX WEAR

LEATHER GLOVES,SIZE L,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES,SIZE L,PR

LEATHER GLOVES,SIZE L,PR

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.13 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXMCLDX00010
  • Mfr. Model # MCLD-X00-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • ANSI/ISEA Cut LevelA9
  • Stitching MaterialPolyester
  • Sold AsPair
  • StandardsANSI, EN388
  • Glove Hand StyleLeft and Right
  • Cuff StyleSlip-On
  • Oil-ResistantNo
  • Glove Back ColourWhite
  • Glove Back MaterialCowhide
  • SeriesMax Cut X00
  • Size- Numeric10
  • Palm ColourWhite
  • Cuff ColourWhite
  • EN 388 Impact RatedYes
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Abrasion Cycles20,000
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Cut Load6,000 g
  • Glove Coating MaterialUncoated
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level Not Rated
  • Finger Coverage Full Finger
  • Insulated No
  • Leather Coverage Style Full Leather
  • Glove Length 12 in
  • Thumb Style Keystone
  • Glove Liner Material HPPE, Aramid, Spandex
  • Minimum Temperature Not Rated
  • Glove Features Reinforced Thumb Crotch
  • Palm Material Leather
  • Size- Alpha L
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Rating 3X43F
  • Glove Cut Gunn
  • Internal Reinforcement Material Not Applicable
  • Reflective Backing No
  • Cuff Length 2 in
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Impact Force 6.5 kN
  • Glove Coating Coverage Uncoated
  • Country of Origin Philippines (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list