!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, CLUTE CUT, SLIP-ON, GAUNTLET CUFF, S/SIZE 7, WHITE, GOATSKIN/THINSULATE, PAIR

LEATHER GLOVES, CLUTE CUT, SLIP-ON, GAUNTLET CUFF, S/SIZE 7, WHITE, GOATSKIN/THINSULATE, PAIR

WATSON GLOVES

LEATHER GLOVES, CLUTE CUT, SLIP-ON, GAUNTLET CUFF, S/SIZE 7, WHITE, GOATSKIN/THINSULATE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, CLUTE CUT, SLIP-ON, GAUNTLET CUFF, S/SIZE 7, WHITE, GOATSKIN/THINSULATE, PAIR

LEATHER GLOVES, CLUTE CUT, SLIP-ON, GAUNTLET CUFF, S/SIZE 7, WHITE, GOATSKIN/THINSULATE, PAIR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.45 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9545S
  • Mfr. Model # 9545-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 894
  • Shipping Weight 0.26 lbs

Product Details

These white clute cut leather gloves are made of full-grain goatskin and have a Thinsulate C100 lining. They feature a gauntlet-style cuff, a shirred elastic wrist, and a slip-on style cuff. These gloves come in a size seven/small.

Technical Specs

  • ItemDrivers Gloves
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM) C100
  • Glove Liner MaterialThinsulate(TM) C100
  • Glove FeaturesDrivers Style with Ergonomic Inset Thumb for Superior Flexibility and Comfort, Snug-Fitting Shirred Elastic Wrist Keeps Out Dirt and Debris
  • Palm MaterialCowhide
  • Size- AlphaS
  • Palm ColourWhite
  • EN 388 Rating3X32
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Puncture Level4
  • Hand Protection Style Glove
  • Stitching Material Cotton
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Thumb Style Straight
  • Cuff Style Slip-On
  • Glove Back Colour White
  • Glove Back Material 3M Thinsulate(TM) C100, Cowhide
  • Series 9545
  • Size- Numeric 7
  • Cuff Material Cowhide
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list