!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRIVER GLOVES, GUNN CUT, KEYSTONE THUMB, UNLINED, SIZE SMALL/7, WHITE, LEATHER/TPR, PAIR

DRIVER GLOVES, GUNN CUT, KEYSTONE THUMB, UNLINED, SIZE SMALL/7, WHITE, LEATHER/TPR, PAIR

MCR SAFETY

DRIVER GLOVES, GUNN CUT, KEYSTONE THUMB, UNLINED, SIZE SMALL/7, WHITE, LEATHER/TPR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVES, GUNN CUT, KEYSTONE THUMB, UNLINED, SIZE SMALL/7, WHITE, LEATHER/TPR, PAIR

DRIVER GLOVES, GUNN CUT, KEYSTONE THUMB, UNLINED, SIZE SMALL/7, WHITE, LEATHER/TPR, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.67 / PAIR

EHC: EHC :
Min Qty 12 = $128.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF3615DPS
  • Mfr. Model # 3615DPS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.53 lbs

Product Details

Protect your hands with these size small/7 white gunn cut driver gloves. Unlined, these gloves are backed with leather and thermoplastic rubber for additional security. Designed with keystone thumbs, the pair features slip-on cuffs for easy removal.

Technical Specs

  • ItemGlove
  • Stitching MaterialCotton, Polyester
  • Thumb StyleKeystone
  • Glove Liner MaterialUnlined
  • ANSI/ISEA Needlestick Level - FingertipsNot Tested
  • Glove Back ColourWhite
  • Palm MaterialFoam
  • Size- Numeric7
  • Cuff ColourWhite
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Needlestick Force - PalmNot Tested
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Cut Level Not Tested
  • Glove Hand Style Left and Right
  • Cuff Style Slip-On
  • Leather Grade Standard
  • ANSI/ISEA Needlestick Level - Palm Not Tested
  • Glove Back Material Leather
  • Size- Alpha S
  • Cuff Material Leather
  • Glove Cut Gunn
  • ANSI/ISEA Needlestick Force - Fingertips Not Tested
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list