!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, M, SLIP-ON CUFF, TAN, DEERSKIN BACK

LEATHER GLOVES, M, SLIP-ON CUFF, TAN, DEERSKIN BACK

WATSON GLOVES

LEATHER GLOVES, M, SLIP-ON CUFF, TAN, DEERSKIN BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, M, SLIP-ON CUFF, TAN, DEERSKIN BACK

LEATHER GLOVES, M, SLIP-ON CUFF, TAN, DEERSKIN BACK

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.19 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT95783CRM
  • Mfr. Model # 95783CR-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These tan, medium leather gloves have a slip-on cuff. They have a deerskin back and full finger coverage. These work gloves are cold-insulated and have a wing thumb style, which makes them ideal for oil and gas and construction applications.

Technical Specs

  • ItemLeather Mitt
  • Cut-Resistance CoverageFull
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleSlip-On
  • Leather GradePremium
  • Glove Back ColourTan
  • Glove Back MaterialCowhide
  • Series95783CR
  • Size- Numeric8
  • Palm ColourTan
  • Cuff ColourTan
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • Hand Protection Style Mitt
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Glove Insulation Material Thinsulate(TM) C300
  • Glove Liner Material Para-Aramid, Polyester, Steel, Thinsulate(TM) C300
  • Oil-Resistant Yes
  • Glove Features Snug-Fitting Shirred Elastic Wrist to Keep Out Dirt and Debris, Snug-Fitting Shirred Elastic Wrist to Keep Out Dirt and Debris, Cutshield is a Cut-Resistant ANSI A5 Liner
  • Palm Material Cowhide
  • Size- Alpha M
  • Knuckle Protection Material Rubber
  • Cuff Material Elastic
  • EN 388 Impact Rated Yes
  • Internal Reinforcement Material Cutshield
  • Reflective Backing No
  • Colour Tan
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list