!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER DRIVERS GLOVES, 2XL (12), DURAHIDE LEATHER, STD, FULL, TRICOT

LEATHER DRIVERS GLOVES, 2XL (12), DURAHIDE LEATHER, STD, FULL, TRICOT

MECHANIX WEAR

LEATHER DRIVERS GLOVES, 2XL (12), DURAHIDE LEATHER, STD, FULL, TRICOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER DRIVERS GLOVES, 2XL (12), DURAHIDE LEATHER, STD, FULL, TRICOT

LEATHER DRIVERS GLOVES, 2XL (12), DURAHIDE LEATHER, STD, FULL, TRICOT

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.19 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXLDDHX75012
  • Mfr. Model # LDDH-X75-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These black/tan Mechanix Wear Durahide leather gloves are made with fibre and boar split leather. In addition, they have Tricot stitching, are cut-resistant, puncture-resistant, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 4. They are full-finger, have an elastic cuff, and an EN 388 Rating of 3X42E. They feature durative leather to protect with extreme abrasion resistance, a high-tensile strength liner, cut-/puncture-resistance.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • Finger CoverageFull Finger
  • InsulatedNo
  • StandardsANSI, EN388
  • Glove Hand StyleLeft and Right
  • Cuff StyleElastic
  • Leather GradeStandard
  • Glove FeaturesDurahide(TM) Leather Technology Protects Your Palm With Extreme Abrasion Resistance, High-Tensile Strength Liner Provides 360 Degrees EN388, Level E and ANSI A5 Cut Resistance, Top Grain Durahide(TM) Leather Technology Protects The Back of Your Hands While You Work, Gunn Cut Finger Design Repositions Vulnerable Seams For Improved Durability, Comfortable Stretch-Elastic Cuff Provides Easy On and Off Flexibility
  • Palm MaterialDurahide Leather
  • Includes Double PalmNo
  • Cuff ColourBlack/Tan
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • Cuff Length1 in
  • ANSI/ISEA Cut Load3,000 g
  • ColourBlack, Tan
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A6
  • Stitching Material Tricot
  • Sold As Pair
  • Glove Length 12 1/2 in
  • Thumb Style Keystone
  • Glove Liner Material Fibre
  • Glove Back Colour Tan
  • Glove Back Material Leather
  • Series LDDH-X75
  • Cuff Material Leather
  • EN 388 Rating 3X42E
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Puncture Force 149 N
  • Country of Origin Philippines (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list