!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, IMPACT RESIST, ANTI-ABRASION, FULL FINGER, XL/10, RED/BLK, SYNTH LEATHER/POLY/SPANDEX/TPR

GLOVES, IMPACT RESIST, ANTI-ABRASION, FULL FINGER, XL/10, RED/BLK, SYNTH LEATHER/POLY/SPANDEX/TPR

IRONCLAD

GLOVES, IMPACT RESIST, ANTI-ABRASION, FULL FINGER, XL/10, RED/BLK, SYNTH LEATHER/POLY/SPANDEX/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT RESIST, ANTI-ABRASION, FULL FINGER, XL/10, RED/BLK, SYNTH LEATHER/POLY/SPANDEX/TPR

GLOVES, IMPACT RESIST, ANTI-ABRASION, FULL FINGER, XL/10, RED/BLK, SYNTH LEATHER/POLY/SPANDEX/TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.81 / PAIR

EHC: EHC :
Min Qty 12 = $333.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWEXO2MIGR05XL
  • Mfr. Model # EXO2-MIGR-05-XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

With an ANSI cut level 1 rating, anti-abrasion level three protection, and TPR knuckle padding, this pair of size X-large/10, red and black, synthetic leather, impact-resistant gloves provide protection and comfort. They have a full finger design, one-layer palm construction, a glove back made of polyester and spandex, and a TPR cuff with a hook and loop closure.

Technical Specs

  • Item Motor Impact Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Knuckle Protection Material TPR
  • ANSI/ISEA Cut Level 1
  • Finger Coverage Full Finger
  • Series Ironclad EXO
  • Glove Features Back of Hand TPR Impact Protection, Terry Cloth Sweat Wipe, TPR Cuff Puller, TPR Hook-and-Loop Closure, Vibration-Reducing Reinforced Palm
  • EN 388 Rating 2131
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material TPR
  • Standards ANSI/ISEA 105, EN 388
  • Colour Red
  • ANSI/ISEA Abrasion Level 3
  • Size- Alpha XL
  • Sold As Pair
  • Cuff Material TPR

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list