!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, M (8), PREMIUM GOATSKIN, FULL FINGER, UNLINED, BROWN, 12 PK

LEATHER GLOVES, M (8), PREMIUM GOATSKIN, FULL FINGER, UNLINED, BROWN, 12 PK

SUPERIOR GLOVE

LEATHER GLOVES, M (8), PREMIUM GOATSKIN, FULL FINGER, UNLINED, BROWN, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, M (8), PREMIUM GOATSKIN, FULL FINGER, UNLINED, BROWN, 12 PK

LEATHER GLOVES, M (8), PREMIUM GOATSKIN, FULL FINGER, UNLINED, BROWN, 12 PK

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.73 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GOB-M
  • Mfr. Model # 378GOB-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.228 lbs

Product Details

These tan Superior gloves Endura 378GOB leather gloves are size medium and are made with goatskin leather. In addition, they have cotton and polyester stitching, and have a keystone thumb style. They are rated ANSI/ISEA Puncture Level 3. They are full-finger and have a shirred slip-on cuff.

Technical Specs

  • Item Leather Gloves
  • Finger Coverage Full Finger
  • Sold As Pair
  • Glove Length 10 in
  • Thumb Style Keystone
  • Glove Liner Material Unlined
  • Glove Back Colour Brown
  • Palm Material Goatskin
  • Size- Alpha M
  • Includes Double Palm No
  • Leather Palm Process Grain
  • ANSI/ISEA Puncture Level 3
  • Colour Tan
  • Hand Protection Style Glove
  • Stitching Material Cotton, Polyester
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Material Goatskin
  • Series Endura(R) 378GOB
  • Size- Numeric 8
  • Glove Cut Gunn
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Force 85 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list