!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE L/9, BROWN, GOATSKIN, PAIR

CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE L/9, BROWN, GOATSKIN, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE L/9, BROWN, GOATSKIN, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE L/9, BROWN, GOATSKIN, PAIR

CUT RESISTANT GLOVES, ANSI 0, SLIP ON CUFF, SIZE L/9, BROWN, GOATSKIN, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.85 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMU3624FRL
  • Mfr. Model # MU3624FRL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Product Details

Keep your hands free from cuts and abrasions when you work with these brown cut-resistant gloves. These gloves are made from goatskin, making them flexible, dexterous, and protective. These gloves are a size large/nine and have a slip-on cuff for easy use. These gloves are ANSI abrasion level zero.

Technical Specs

  • Item Leather Gloves
  • ANSI/ISEA Heat Level 3
  • ANSI/ISEA Cut Level A4
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Leather Palm
  • Glove Length 9 1/2 in
  • Thumb Style Wing
  • Glove Liner Material Kevlar(R)
  • Glove Back Colour Green
  • Glove Back Material Nomex
  • Arc Flash PPE Category 2
  • Series MU3624FR
  • Size- Numeric 9
  • Includes Double Palm Yes
  • Cuff Material Leather
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Load 1,500 g
  • Colour Brown, Green
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Palm Side
  • Finger Coverage Full Finger
  • Maximum Temperature 392 Degrees F
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Features Padded Palm
  • Palm Material Goatskin
  • ATPV Rating 24.7 cal/sq cm
  • Size- Alpha L
  • Knuckle Protection Material Leather
  • Palm Colour Brown
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 2 1/2 in
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Puncture Force 100 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list