!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARC-RESISTANT IMPACT GLOVES, ANSI CUT LVL A5, CUT-RESISTANT, XXL, 5 IN CUFF, PAIR

ARC-RESISTANT IMPACT GLOVES, ANSI CUT LVL A5, CUT-RESISTANT, XXL, 5 IN CUFF, PAIR

BOB DALE

ARC-RESISTANT IMPACT GLOVES, ANSI CUT LVL A5, CUT-RESISTANT, XXL, 5 IN CUFF, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC-RESISTANT IMPACT GLOVES, ANSI CUT LVL A5, CUT-RESISTANT, XXL, 5 IN CUFF, PAIR

ARC-RESISTANT IMPACT GLOVES, ANSI CUT LVL A5, CUT-RESISTANT, XXL, 5 IN CUFF, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.80 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-9-106992XL
  • Mfr. Model # 20-9-10699-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These gloves are XX-large with a five-inch cuff for wrist protection. They are ANSI cut level A5, and they are arc-resistant, making them a good choice for electrical work.

Technical Specs

  • Item Leather Gloves
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Colour White
  • Glove Back Material Goatskin
  • Series Arc Tek
  • Size- Numeric 11
  • Knuckle Protection Material TPR
  • Palm Colour White
  • Cuff Colour Grey
  • Glove Cut Gunn
  • Internal Reinforcement Material Para-Aramid
  • Reflective Backing Yes
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Impact Force 6.5 kN
  • ANSI/ISEA Puncture Force 150 N
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Insulated No
  • Standards ANSI/ISEA 105
  • Thumb Style Keystone
  • Glove Liner Material Unlined
  • Oil-Resistant No
  • Glove Features High-Visibility, Padded Palm
  • Palm Material Goatskin
  • Size- Alpha 2XL
  • High-Visibility Features High-Visibility Cuff
  • Includes Double Palm No
  • Cuff Material Cowhide
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Cuff Length 5 in
  • ANSI/ISEA Puncture Level 5
  • ANSI/ISEA Cut Load 2,200 g

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list