!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, S, SNUG FIT SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BLACK

LEATHER GLOVES, S, SNUG FIT SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BLACK

WATSON GLOVES

LEATHER GLOVES, S, SNUG FIT SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, S, SNUG FIT SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BLACK

LEATHER GLOVES, S, SNUG FIT SHIRRED ELASTIC WRIST, SLIP-ON CUFF, BLACK

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.73 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9897CS
  • Mfr. Model # 9897C-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These black, small leather gloves have a snug-fit shirred elastic wrist with a slip-on cuff and are made of goatskin. They have full finger coverage and an inset thumb. These driver's gloves are cold-insulated and are ideal for general-purpose, yard, and fieldwork.

Technical Specs

  • Item Leather Glove
  • Finger Coverage Full Finger
  • Sold As Pair
  • Thumb Style Keystone
  • Cuff Style Slip-On
  • Leather Grade Premium
  • Glove Features Drivers Style with Inset Thumb, Snug-Fitting Shirred Elastic Wrist
  • Palm Material Goatskin
  • Size- Alpha S
  • Palm Colour Black
  • Cuff Colour Black
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • Hand Protection Style Glove
  • Insulated Yes
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM) C100
  • Glove Liner Material Thinsulate(TM) C100
  • Glove Back Colour Camouflage
  • Glove Back Material Cowhide
  • Series 9897C
  • Size- Numeric 7
  • Cuff Material Elastic
  • Leather Palm Process Grain
  • Reflective Backing No
  • Colour Camouflage

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list