!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUTCHESS LEATHER GLOVES, S, SNUG FIT SHIRRED ELASTIC, SLIP-ON CUFF, BLK, GOATSKIN

DUTCHESS LEATHER GLOVES, S, SNUG FIT SHIRRED ELASTIC, SLIP-ON CUFF, BLK, GOATSKIN

WATSON GLOVES

DUTCHESS LEATHER GLOVES, S, SNUG FIT SHIRRED ELASTIC, SLIP-ON CUFF, BLK, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUTCHESS LEATHER GLOVES, S, SNUG FIT SHIRRED ELASTIC, SLIP-ON CUFF, BLK, GOATSKIN

DUTCHESS LEATHER GLOVES, S, SNUG FIT SHIRRED ELASTIC, SLIP-ON CUFF, BLK, GOATSKIN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.40 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT896CS
  • Mfr. Model # 896C-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These small, black leather gloves have a snug-fit shirred elastic wrist and slip-on cuff. They are made of goatskin with full finger coverage. These driving gloves have an inset thumb style, which makes them suitable for applications such as general-purpose, yard, yield work, gardening and landscaping.

Technical Specs

  • Item All-Leather Work Glove
  • Finger Coverage Full Finger
  • Glove Hand Style Left and Right
  • Cuff Style Slip-On
  • Glove Back Colour Camouflage
  • Glove Back Material Goatskin
  • Series The Duchess
  • Cuff Colour Black
  • Glove Construction Cut and Sewn
  • Colour Black
  • Hand Protection Style Glove
  • Insulated No
  • Thumb Style Keystone
  • Leather Grade Premium
  • Glove Features Digital Camo Leather, Hard Wearing and Durable, Great Dexterity, Drivers Style, Additional Padding, Comfortable Fit, Snug-Fitting Shirred Elastic Wrist, Easy On/Off, Made For a Woman's Hand
  • Palm Material Goatskin
  • Size- Alpha S
  • Leather Palm Process Grain
  • Reflective Backing No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list